Overview
Mfr description
2MMC9317WI DUL
- Ball Type: Ceramic
- Cage Type: CR - Phenolic Outer Land Riding Cage
- Design Units: METRIC
- Bearing Weight: 0.56 Kg 1.230 lb
- Precision Class: ISO P4S (ABEC 7/9)
- Alternate Part Name: 2MMC9317WICRDUH 2MMC9317WICRDUL 2MMC9317WICRDUM 2MMC9317WICRDUX 2MMC9317WICRQUH 2MMC9317WICRQUL 2MMC9317WICRQULFS934 2MMC9317WICRQUM 2MMC9317WICRQUX 2MMC9317WICRSUH 2MMC9317WICRSUL 2MMC9317WICRSUM 2MMC9317WICRSUX 2MMC9317WICRTUH 2MMC9317WICRTUL 2MMC9317WICRTUM 2MMC9317WICRTUX
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Manufacturer Upc Number087796022690
- UPC_NO087796022690
- Description2MMC9317WI DUL
- Product TypeSpindle & Precision Machine Tool Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data