Overview
Mfr description
3MM205WI SUL
- Ball Type: STEEL
- Cage Type: CR - Phenolic Outer Land Riding Cage
- Design Units: METRIC
- Bearing Weight: 0.127 Kg 0.280 lb
- Precision Class: ISO P4S (ABEC 7/9)
- Alternate Part Name: 3MM205WICR 3MM205WICRDUH 3MM205WICRDUHFS637 3MM205WICRDUL 3MM205WICRDUM 3MM205WICRQUH 3MM205WICRQUL 3MM205WICRQUM 3MM205WICRSUH 3MM205WICRSUL 3MM205WICRSULA3633 3MM205WICRSUM 3MM205WICRTUH 3MM205WICRTUL 3MM205WICRTUM
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Manufacturer Upc Number087796022829
- UPC_NO087796022829
- Description3MM205WI SUL
- Product TypeSpindle & Precision Machine Tool Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data