Motion
3MM209WICRSUM

TIMKEN (FAFNIR)
3MM209WICRSUM

Spindle & Precision Machine Tool Angular Contact Bearing - 45 mm Bore, 85.00 mm OD, 19 mm Width, 25 ° Contact, Open
Mi Item #08546944
MFR #3MM209WICRSUM
Price$980.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MM209WICRSUM

Spindle & Precision Machine Tool Angular Contact Bearing - 45 mm Bore, 85.00 mm OD, 19 mm Width, 25 ° Contact, Open
Mi Item #08546944
MFR #3MM209WICRSUM

Mfr description
3MM209WI SUM
  • Ball Type: STEEL
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$980.21/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    85.00 mm
  • Overall Width  
    19 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    3MM209WI SUM
  • Manufacturer Upc Number
    087796022973
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    43100 N, 9700 lbs
  • Radial Static Load Capacity
    27600 N, 6200 lbs
  • Series
    300WI
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796022973
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)