Motion
3MM9112WICRTUM

TIMKEN (FAFNIR)
3MM9112WICRTUM

Spindle & Precision Machine Tool Angular Contact Bearing - 60 mm Bore, 95.00 mm OD, 54 mm Width, 25 ° Contact, Open
MI ITEM #08546969
MFR #3MM9112WICRTUM
Price$3,705.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MM9112WICRTUM

Spindle & Precision Machine Tool Angular Contact Bearing - 60 mm Bore, 95.00 mm OD, 54 mm Width, 25 ° Contact, Open
MI ITEM #08546969
MFR #3MM9112WICRTUM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,705.94/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    95.00 mm
  • Overall Width  
    54 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    3MM9112WI TUM
  • Manufacturer Upc Number
    087796023611
  • Number Of Rows
    3
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    36900 N, 8290 lbs
  • Radial Static Load Capacity
    29100 N, 6550 lbs
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796023611

Overview

Mfr description
3MM9112WI TUM
  • Ball Type: STEEL
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
  • Bearing Weight: 0.409 Kg 0.9 lb
  • Precision Class: ISO P4S (ABEC 7/9)
  • Alternate Part Name: 3MM9112WICRDUH 3MM9112WICRDUL 3MM9112WICRDULFS637 3MM9112WICRDULFS934 3MM9112WICRDUM 3MM9112WICRDUMA3639 3MM9112WICRDUX 3MM9112WICRQUH 3MM9112WICRQUHFS883 3MM9112WICRQUL 3MM9112WICRQUM 3MM9112WICRQUX 3MM9112WICRSUH 3MM9112WICRSUL 3MM9112WICRSUM 3MM9112WICRSUX 3MM9112WICRTM 3MM9112WICRTUH 3MM9112WICRTUL 3MM9112WICRTULFS637 3MM9112WICRTUM 3MM9112WICRTUMA3633 3MM9112WICRTUX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought