Motion
3MM9120WICRSUM

TIMKEN (FAFNIR)
3MM9120WICRSUM

Spindle & Precision Machine Tool Angular Contact Bearing - 100 mm Bore, 150 mm OD, 24 mm Width, 25 ° Contact, Open
MI ITEM #08546986
MFR #3MM9120WICRSUM
Price$2,989.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MM9120WICRSUM

Spindle & Precision Machine Tool Angular Contact Bearing - 100 mm Bore, 150 mm OD, 24 mm Width, 25 ° Contact, Open
MI ITEM #08546986
MFR #3MM9120WICRSUM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,989.20/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    150 mm
  • Overall Width  
    24 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    3MM9120WI SUM
  • Manufacturer Upc Number
    087796023970
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    79200 N, 17800 lbf
  • Radial Static Load Capacity
    73400 N, 16500 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796023970

Overview

Mfr description
3MM9120WI SUM
  • Ball Type: STEEL
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
  • Bearing Weight: 1.299 Kg 2.86 lb
  • Precision Class: ISO P4S (ABEC 7/9)
  • Alternate Part Name: 3MM9120WICRDUH 3MM9120WICRDUL 3MM9120WICRDUM 3MM9120WICRDUX 3MM9120WICRQUH 3MM9120WICRQUL 3MM9120WICRQULFS637 3MM9120WICRQUM 3MM9120WICRQUX 3MM9120WICRSUH 3MM9120WICRSUL 3MM9120WICRSULFS637 3MM9120WICRSUM 3MM9120WICRSUX 3MM9120WICRTUH 3MM9120WICRTUL 3MM9120WICRTUM 3MM9120WICRTUMFS637 3MM9120WICRTUX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought