Overview
Mfr description
3MM9122WI SUL
- Ball Type: STEEL
- Cage Type: CR - Phenolic Outer Land Riding Cage
- Design Units: METRIC
- Bearing Weight: 2.043 Kg 4.5 lb
- Precision Class: ISO P4S (ABEC 7/9)
- Alternate Part Name: 3MM9122WICRDUH 3MM9122WICRDUL 3MM9122WICRDUM 3MM9122WICRDUX 3MM9122WICRQUH 3MM9122WICRQUL 3MM9122WICRQUM 3MM9122WICRQUX 3MM9122WICRSUH 3MM9122WICRSUL 3MM9122WICRSUM 3MM9122WICRSUX 3MM9122WICRTUH 3MM9122WICRTUL 3MM9122WICRTUM 3MM9122WICRTUX
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Manufacturer Upc Number087796024014
- UPC_NO087796024014
- Description3MM9122WI SUL
- Product TypeSpindle & Precision Machine Tool Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data