Specifications
Dimensions
- Outside Diameter42.00 mm
Details
- Bearing TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Bore TypeStraight
- Closure TypeOpen
- DescriptionPM9305K FS57658G
- Manufacturer Upc Number087796027800
- Product TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO087796027800
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)