Motion
3MM9100WICRDUH

TIMKEN (FAFNIR)
3MM9100WICRDUH

Spindle & Precision Machine Tool Angular Contact Bearing - 10 mm Bore, 26.00 mm OD, 16 mm Width, 25 ° Contact, Open
Mi Item #08547038
MFR #3MM9100WICRDUH
Price$945.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MM9100WICRDUH

Spindle & Precision Machine Tool Angular Contact Bearing - 10 mm Bore, 26.00 mm OD, 16 mm Width, 25 ° Contact, Open
Mi Item #08547038
MFR #3MM9100WICRDUH

Mfr description
3MM9100WI DUH
  • Ball Type: STEEL
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$945.94/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    26.00 mm
  • Overall Width  
    16 mm

Details

  • Ball Retainer Material
    Phenolic Resin
  • Bearing Material
    STEEL
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    3MM9100WI DUH
  • Flush Ground
    Yes
  • Manufacturer Upc Number
    087796027855
  • Max Rpm
    123400 rpm
  • Maximum Operating RPM
    123400 rpm
  • Number Of Rows
    2
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    5300 N, 1190 lbf
  • Radial Static Load Capacity
    2140 N, 480 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    9100WI
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796027855
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)