Motion
9117K3
Radial/deep Groove Ball Bearing - Straight Bore, 85 mm ID, 130 mm OD, 22 mm Width, Open, Without Snap Ring, P Internal Clearance
Mi Item #08547049
MFR #9117K3
Price$425.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 85 mm ID, 130 mm OD, 22 mm Width, Open, Without Snap Ring, P Internal Clearance
Mi Item #08547049
MFR #9117K3

Mfr description
9117K3
  • Super finished raceways
  • Quiet operations
  • Extra Light 9100 Series are suited for applications having large shaft diamters and restricted housing diameters.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$425.74/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Fillet Radius
    0.043 in
  • Inner Ring Width
    0.866 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    130 mm
  • Overall Width  
    22 mm
  • Weight
    1.864 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Component Type
    Assembly
  • Description
    9117K3
  • Features & Benefits
    • Super finished raceways • Quiet operations • Extra Light 9100 Series are suited for applications having large shaft diamters and restricted housing diameters.
  • Internal Clearance
    P
  • Long Description
    The 9117K3 is an 85 mm bore radial/deep groove ball bearing with 130 mm OD, 22 mm width, straight design, open type.
  • Manufacturer Catalog Number
    9117K3
  • Manufacturer Upc Number
    087796069053
  • Max Operating Temperature
    120° C
  • Max Rpm
    3300 rpm
  • Maximum Operating RPM
    3012.048 RPM (grease), 3614.458 RPM (oil)
  • Min Operating Temperature
    -50° C
  • Number Of Rows
    1
  • Precision Class
    ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    12400 lbf
  • Radial Static Load Capacity
    9600 lbf
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Self Aligning
    No
  • Series
    9100
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796069053
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)