Motion
PM305PP C3 FS57658V

TIMKEN (FAFNIR)
PM305PP C3 FS57658V

Spindle & Precision Machine Tool Angular Contact Bearing - Open
MI ITEM #08547052
MFR #PM305PP C3 FS57658V
Price$624.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
PM305PP C3 FS57658V

Spindle & Precision Machine Tool Angular Contact Bearing - Open
MI ITEM #08547052
MFR #PM305PP C3 FS57658V

Mfr description
PM305PP C3 FS57658V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$624.21/each

Specifications

Dimensions

  • Outside Diameter  
    62 mm

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    PM305PP C3 FS57658V
  • Manufacturer Upc Number
    087796069428
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796069428

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)