Motion
MM305KCR
Spindle & Precision Machine Tool Angular Contact Bearing - 25 mm Bore, 62 mm OD, 17 mm Width, Open
MI ITEM #08547059
MFR #MM305KCR
Price$656.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spindle & Precision Machine Tool Angular Contact Bearing - 25 mm Bore, 62 mm OD, 17 mm Width, Open
MI ITEM #08547059
MFR #MM305KCR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$656.57/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    17 mm
  • Weight
    0.49 lbs, 0.222 kg

Details

  • Ball Retainer Material
    Phenolic
  • Ball Screw Application
    No
  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    MM305K
  • Flush Ground
    No
  • Manufacturer Upc Number
    087796071391
  • Max Rpm
    26500 rpm
  • Maximum Operating RPM
    26500 rpm
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    26700 N
  • Radial Static Load Capacity
    12200 N
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796071391

Overview

Mfr description
MM305K

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought