Motion
2MM310WICR

TIMKEN (FAFNIR)
2MM310WICR

Spindle & Precision Machine Tool Angular Contact Bearing - Open
MI ITEM #08547061
MFR #2MM310WICR
Price$1,236.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM310WICR

Spindle & Precision Machine Tool Angular Contact Bearing - Open
MI ITEM #08547061
MFR #2MM310WICR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,236.91/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    110.00 mm
  • Overall Width  
    27 mm

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MM310WI
  • Manufacturer Upc Number
    087796071612
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796071612

Overview

Mfr description
2MM310WI
  • Ball Type: STEEL
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
  • Bearing Weight: 1.046 Kg 2.31 lb
  • Precision Class: ISO P4S (ABEC 7/9)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought