Motion
3MM9120WICRTUM

TIMKEN (FAFNIR)
3MM9120WICRTUM

Spindle & Precision Machine Tool Angular Contact Bearing - 100 mm Bore, 150 mm OD, 72 mm Width, 25 ° Contact, Open
Mi Item #08547067
MFR #3MM9120WICRTUM
Price$9,057.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MM9120WICRTUM

Spindle & Precision Machine Tool Angular Contact Bearing - 100 mm Bore, 150 mm OD, 72 mm Width, 25 ° Contact, Open
Mi Item #08547067
MFR #3MM9120WICRTUM

Mfr description
3MM9120WI TUM
  • Ball Type: STEEL
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,057.30/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    150 mm
  • Overall Width  
    72 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    3MM9120WI TUM
  • Manufacturer Upc Number
    087796073067
  • Number Of Rows
    3
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    79200 N, 17800 lbf
  • Radial Static Load Capacity
    73400 N, 16500 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796073067
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)