Overview
Mfr description
2MM9121WI DUM
- Ball Type: STEEL
- Cage Type: CR - Phenolic Outer Land Riding Cage
- Design Units: METRIC
- Bearing Weight: 1.617 Kg 3.57 lb
- Precision Class: ISO P4S (ABEC 7/9)
- Alternate Part Name: 2MM9121WICRDUH 2MM9121WICRDUL 2MM9121WICRDULA4559 2MM9121WICRDUM 2MM9121WICRDUX 2MM9121WICRQUH 2MM9121WICRQUL 2MM9121WICRQUM 2MM9121WICRQUX 2MM9121WICRSUH 2MM9121WICRSUL 2MM9121WICRSUM 2MM9121WICRSUX 2MM9121WICRTUH 2MM9121WICRTUL 2MM9121WICRTUM 2MM9121WICRTUX
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Manufacturer Upc Number087796073111
- UPC_NO087796073111
- Description2MM9121WI DUM
- Product TypeSpindle & Precision Machine Tool Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data