Motion
207KRR12
Radial/Deep Groove Ball Bearing - Straight Bore, 1.1250 in ID, 72 mm OD, 25 mm Width, Double Sealed, Without Snap Ring
Mi Item #08547086
MFR #207KRR12
Price$159.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 1.1250 in ID, 72 mm OD, 25 mm Width, Double Sealed, Without Snap Ring
Mi Item #08547086
MFR #207KRR12

Mfr description
207KRR12
  • Super finished raceways
  • Quiet operations
  • Light 200 Series have a close dimensional balance between bore, outside diameter and width making them well-suited for applications with light to medium loads and high speed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.03/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Fillet Radius
    0.043 in
  • Inner Ring Width
    0.984 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    72 mm
  • Overall Width  
    25 mm
  • Weight
    0.846 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Component Type
    Assembly
  • Description
    207KRR12
  • Features & Benefits
    • Super finished raceways • Quiet operations • Light 200 Series have a close dimensional balance between bore, outside diameter and width making them well-suited for applications with light to medium loads and high speed
  • Internal Clearance
    P
  • Long Description
    The 207KRR12 is a 1.1250 in bore radial/deep groove ball bearing with 72 mm OD, 25 mm width, straight design, double sealed type.
  • Manufacturer Catalog Number
    207KRR12
  • Manufacturer Upc Number
    087796079809
  • Max Operating Temperature
    120° C
  • Maximum Operating RPM
    4615.385 RPM (grease), 5384.615 RPM (oil)
  • Min Operating Temperature
    -50° C
  • Precision Class
    ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6400 lbf
  • Radial Static Load Capacity
    3440 lbf
  • Relubricatable
    No
  • Retainer Material
    Polymer
  • Rolling Element
    Ball
  • Row Type
    Single
  • Self Aligning
    No
  • Series
    200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796079809
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)