Motion
MM40BS72DH

TIMKEN (FAFNIR)
MM40BS72DH

Open
MI ITEM #08547092
MFR #MM40BS72DH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MM40BS72DH

Open
MI ITEM #08547092
MFR #MM40BS72DH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    15 mm

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    MM40BS72DH
  • Manufacturer Upc Number
    087796081154
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796081154

Overview

Mfr description
MM40BS72DH
  • TVAR_SET: 2
  • Ball Type: STEEL
  • Cage Type: Nylon Ball Riding Cage
  • Design Units: METRIC
  • Bearing Weight: 0.25 Kg 0.550 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought