Motion
3MMC202WICRDUL

TIMKEN (FAFNIR)
3MMC202WICRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 15 mm Bore, 35.00 mm OD, 22 mm Width, 25 ° Contact, Open
Mi Item #08547096
MFR #3MMC202WICRDUL
Price$1,209.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MMC202WICRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 15 mm Bore, 35.00 mm OD, 22 mm Width, 25 ° Contact, Open
Mi Item #08547096
MFR #3MMC202WICRDUL

Mfr description
3MMC202WI DUL
  • Ball Type: Ceramic
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,209.17/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    35.00 mm
  • Overall Width  
    22 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    3MMC202WI DUL
  • Manufacturer Upc Number
    087796081383
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    9250 N, 2080 lbf
  • Radial Static Load Capacity
    3880 N, 870 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796081383
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)