Motion
MM9305KCR
Spindle & Precision Machine Tool Angular Contact Bearing - 25 mm Bore, 42.00 mm OD, 12 mm Width, Open
MI ITEM #08547105
MFR #MM9305KCR
Price$712.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spindle & Precision Machine Tool Angular Contact Bearing - 25 mm Bore, 42.00 mm OD, 12 mm Width, Open
MI ITEM #08547105
MFR #MM9305KCR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$712.30/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    42.00 mm
  • Overall Width  
    12 mm
  • Weight
    0.27 lbs, 0.122 kg

Details

  • Ball Retainer Material
    Phenolic
  • Ball Screw Application
    No
  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    MM9305K
  • Flush Ground
    No
  • Manufacturer Upc Number
    087796081512
  • Max Rpm
    28300 rpm
  • Maximum Operating RPM
    28300 rpm
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    11300 N, 2550 lbf
  • Radial Static Load Capacity
    5900 N, 1320 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    9100
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796081512

Overview

Mfr description
MM9305K

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought