Motion
2MMVC9307HXCRDUL

TIMKEN (FAFNIR)
2MMVC9307HXCRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 35 mm Bore, 55 mm OD, 20 mm Width, 15 ° Contact, Open
Mi Item #08547106
MFR #2MMVC9307HXCRDUL
Price$2,634.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MMVC9307HXCRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 35 mm Bore, 55 mm OD, 20 mm Width, 15 ° Contact, Open
Mi Item #08547106
MFR #2MMVC9307HXCRDUL

Mfr description
2MMVC9307HX DUL
  • Ball Type: Ceramic
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,634.13/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    55 mm
  • Overall Width  
    20 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MMVC9307HX DUL
  • Manufacturer Upc Number
    087796081536
  • Max Rpm
    73200 rpm
  • Maximum Operating RPM
    73200 rpm
  • Number Of Rows
    2
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    5120 N, 1150 lbf
  • Radial Static Load Capacity
    2850 N, 640 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796081536
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)