Motion
7202W DU
15 mm Bore, 1.3780 in OD, 0.4331 in Width, Open, 20 ° Contact Angle
Mi Item #08547115
MFR #7202W DU
Price$509.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15 mm Bore, 1.3780 in OD, 0.4331 in Width, Open, 20 ° Contact Angle
Mi Item #08547115
MFR #7202W DU

Mfr description
7202W DU
  • Quiet operation | Dimensionally interchangeable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$509.17/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    20 °
  • Fillet Radius
    0.024 in
  • Filling Slot
    Yes
  • Inner Ring Width
    0.4331 in
  • Outer Diameter Type
    Cylindrical
  • Outer Ring Width
    0.4331 in
  • Outside Diameter  
    1.3780 in
  • Overall Width  
    0.4331 in
  • Weight
    0.2 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Component Type
    Assembly
  • Description
    7202W DU
  • Features & Benefits
    Quiet operation | Dimensionally interchangeable
  • Flush Ground
    Yes
  • Manufacturer Upc Number
    087796084643
  • Max Operating Temperature
    120 °C
  • Maximum Operating RPM
    304693.49865326 RPM (Oil), 203128.99910217 RPM (Grease)
  • Min Operating Temperature
    -50 °C
  • Number of Bearings
    1
  • Precision Class
    ABEC-1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    2100 lbf
  • Radial Static Load Capacity
    1060 lbf
  • Retainer Material
    Polymer
  • Rolling Element
    Ball
  • Row Type
    Single
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796084643
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)