Motion
BB203RR2
Radial/Deep Groove Ball Bearing - Straight Bore, 0.6400 in ID, 1.8504 in OD, 0.7200 in Width, Double Sealed, Without Snap Ring
MI ITEM #08547117
MFR #BB203RR2
Price$25.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.6400 in ID, 1.8504 in OD, 0.7200 in Width, Double Sealed, Without Snap Ring
MI ITEM #08547117
MFR #BB203RR2

Mfr description
BB203RR2 A2139A
  • "
  • Super finished raceways
  • Quiet operations
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.53/each

Specifications

Dimensions

  • Bore Diameter  
    0.6400 in
  • Fillet Radius
    0.024 in
  • Inner Ring Width
    0.72 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    1.8504 in
  • Overall Width  
    0.7200 in
  • Weight
    0.17 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Component Type
    Assembly
  • Description
    BB203RR2 A2139A
  • Features & Benefits
    "• Super finished raceways • Quiet operations • Light 200 Series have a close dimensional balance between bore, outside diameter and width making them well-suited for applications with light to medium loads and high speed"
  • Internal Clearance
    R
  • Long Description
    The BB203RR2 is a 0.64 in bore radial/deep groove ball bearing with 1.8504 in OD, 0.72 in width, straight design, double sealed type.
  • Manufacturer Catalog Number
    BB203RR2
  • Manufacturer Upc Number
    087796086340
  • Max Operating Temperature
    120° C
  • Maximum Operating RPM
    10665.544 RPM (grease), 12443.135 RPM (oil)
  • Min Operating Temperature
    -50° C
  • Precision Class
    ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2380 lbf
  • Radial Static Load Capacity
    1070 lbf
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Seal Type
    Two Land Riding Seals
  • Self Aligning
    No
  • Series
    200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796086340

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)