Motion
RAL012NPP FS450

TIMKEN (FAFNIR)
RAL012NPP FS450

Ball Insert Bearing - 3/4 in Bore Diam.
Mi Item #08547122
MFR #RAL012NPP FS450
Price$124.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
RAL012NPP FS450

Ball Insert Bearing - 3/4 in Bore Diam.
Mi Item #08547122
MFR #RAL012NPP FS450

Mfr description
RAL012NPP FS450
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.36/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in

Details

  • Bearing Material
    Steel
  • Manufacturer Upc Number
    087796098916
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    087796098916
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)