Motion
GYA103RR2 C1

TIMKEN (FAFNIR)
GYA103RR2 C1

Ball Insert Bearing - 1-1/4 in ID
MI ITEM #08547123
MFR #GYA103RR2 C1
Price$286.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
GYA103RR2 C1

Ball Insert Bearing - 1-1/4 in ID
MI ITEM #08547123
MFR #GYA103RR2 C1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$286.87/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Outside Diameter  
    62 mm
  • Overall Width
    1.2813 in

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    087796099937
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    087796099937

Overview

Mfr description
GYA103RR2 C1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought