Motion
GYAE55RRB
Ball Insert Bearing - 55 mm ID
Mi Item #08547125
MFR #GYAE55RRB
Price$185.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 55 mm ID
Mi Item #08547125
MFR #GYAE55RRB

Mfr description
GYAE55RRB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.92/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    100 mm

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    087796101586
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    087796101586
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)