Motion
FLCT 30
Two-Bolt Flange Ball Bearing Unit - 30 mm Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Molded Shroud Seal
Mi Item #08547131
MFR #FLCT 30
Price$216.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Bolt Flange Ball Bearing Unit - 30 mm Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Molded Shroud Seal
Mi Item #08547131
MFR #FLCT 30

Mfr description
FLCT 30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.57/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    1.5160 in, 38.50 mm
  • Bolt Hole Spacing
    3.5630 in, 90.50 mm
  • Bore Diameter  
    30 mm
  • Overall Height  
    3.3130 in, 84.10 mm
  • Overall Length
    4.4380 in, 112.70 mm
  • Overall Width
    0.8130 in, 20.60 mm
  • Weight
    1.84 lbs

Details

  • Bearing Number
    RAE30RRB
  • Bearing Type
    Ball
  • Description
    FLCT 30, Fafnir 2-Bolt Flanged Mounted Bearings Eccentric Locking Collar
  • Dynamic Load Capacity
    4850 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    2-Bolt Flange
  • Housing Construction
    2-Bolt Flange
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    Molded Shroud
  • Series
    FLCT
  • Static Load Capacity
    2530 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)