Motion
RCSM 1 3/16

TIMKEN (FAFNIR)
RCSM 1 3/16

Ball Bearing Cartridge - 1-3/16 in Bore
Mi Item #08547132
MFR #RCSM 1 3/16
Price$173.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
RCSM 1 3/16

Ball Bearing Cartridge - 1-3/16 in Bore
Mi Item #08547132
MFR #RCSM 1 3/16

Mfr description
RCSM1 3/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.82/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Outside Diameter  
    1.6720 in
  • Overall Height
    1.0000 in
  • Shaft Diameter
    1-3/16 in
  • Weight
    1.39 lbs

Details

  • Bearing Material
    Steel
  • Bearing Number
    RAL103NPP
  • Bore Type
    Cylindrical
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    087796109483
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    3300 lbf
  • Radial Static Load Capacity
    1870 lbf
  • Seal Type
    Lip
  • Series
    RCSM
  • UPC_NO
    087796109483
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)