Motion
RA1
Four-Bolt Flange Ball Bearing Unit - 1.0000 in Bore Diam., 3.7500 in, 95.20 mm OD, Eccentric Collar Locking
Mi Item #08547137
MFR #RA1
Price$111.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Bolt Flange Ball Bearing Unit - 1.0000 in Bore Diam., 3.7500 in, 95.20 mm OD, Eccentric Collar Locking
Mi Item #08547137
MFR #RA1

Mfr description
RA1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.30/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    3.7500 in, 95.20 mm
  • Weight
    0.9 lbs

Details

  • Bearing Type
    Ball
  • Dynamic Load Capacity
    3490 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Two Piece Housing
  • Housing Material
    Stamped Steel
  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings
  • Series
    RA
  • Static Load Capacity
    1750 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)