Motion
RAT1
Flange-Mount Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Steel Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08547138
MFR #RAT1
Price$59.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Steel Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08547138
MFR #RAT1

Mfr description
RAT1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.13/each

Specifications

Dimensions

  • Base Thickness
    4.22 mm
  • Bolt Center To Center Length  
    3.0000 in
  • Bolt Circle Diameter  
    3.0000 in
  • Bore Diameter  
    1 in

Details

  • Bearing Number
    RA100RRB
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Steel
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    087796118324
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    RAT
  • Type Of Bearing
    Ball
  • UPC_NO
    087796118324
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)