Motion
2MM9330WICRDUL

TIMKEN (FAFNIR)
2MM9330WICRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 150 mm Bore, 210.00 mm OD, 56 mm Width, 15 ° Contact, Open
Mi Item #08547153
MFR #2MM9330WICRDUL
Price$19,323.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM9330WICRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 150 mm Bore, 210.00 mm OD, 56 mm Width, 15 ° Contact, Open
Mi Item #08547153
MFR #2MM9330WICRDUL

Mfr description
2MM9330WI DUL
  • Ball Type: STEEL
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,323.40/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    210.00 mm
  • Overall Width  
    56 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MM9330WI DUL
  • Manufacturer Upc Number
    087796145191
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    119200 N, 26805 lbf
  • Radial Static Load Capacity
    130800 N, 29400 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796145191
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)