Overview
Mfr description
MM30BS62QUM
- TVAR_SET: 2
- Ball Type: STEEL
- Cage Type: Nylon Ball Riding Cage
- Design Units: METRIC
- Bearing Weight: 0.21 Kg 0.46 lb
Specifications
- Bore TypeStraight
- Outside Diameter
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Manufacturer Upc Number087796145375
- UPC_NO087796145375
- DescriptionMM30BS62QUM
- Product TypeSpindle & Precision Machine Tool Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data