Motion
204RR6
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.7805 in OD, 0.6100 in Width, Double Sealed, Without Snap Ring
MI ITEM #08547187
MFR #204RR6
Price$26.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.7805 in OD, 0.6100 in Width, Double Sealed, Without Snap Ring
MI ITEM #08547187
MFR #204RR6

Mfr description
204RR6
  • Super finished raceways
  • Quiet operations
  • Light 200 Series have a close dimensional balance between bore, outside diameter and width making them well-suited for applications with light to medium loads and high speed
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.24/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Fillet Radius
    0.039 in
  • Inner Ring Width
    0.61 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    1.7813 in
  • Overall Width  
    0.6100 in
  • Weight
    0.26 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Component Type
    Assembly
  • Description
    204RR6
  • Features & Benefits
    • Super finished raceways • Quiet operations • Light 200 Series have a close dimensional balance between bore, outside diameter and width making them well-suited for applications with light to medium loads and high speed
  • Long Description
    The 204RR6 is a 0.75 in bore radial/deep groove ball bearing with 1.7805 in OD, 0.61 in width, straight design, double sealed type.
  • Manufacturer Catalog Number
    204RR6
  • Manufacturer Upc Number
    087796153417
  • Max Operating Temperature
    120° C
  • Maximum Operating RPM
    15789.474 RPM (grease), 18421.053 RPM (oil)
  • Min Operating Temperature
    -50° C
  • Precision Class
    ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3190 lbf
  • Radial Static Load Capacity
    1480 lbf
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Self Aligning
    No
  • Series
    200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796153417

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)