Motion
7206W DU
30 mm Bore, 2.4409 in OD, 0.6299 in Width, Open, 20 ° Contact Angle
Mi Item #08547207
MFR #7206W DU
Price$598.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30 mm Bore, 2.4409 in OD, 0.6299 in Width, Open, 20 ° Contact Angle
Mi Item #08547207
MFR #7206W DU

Mfr description
7206W DU
  • Quiet operation | Dimensionally interchangeable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$598.68/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    20 °
  • Fillet Radius
    0.039 in
  • Filling Slot
    Yes
  • Inner Ring Width
    0.6299 in
  • Outer Diameter Type
    Cylindrical
  • Outer Ring Width
    0.6299 in
  • Outside Diameter  
    2.4409 in
  • Overall Width  
    0.6299 in
  • Weight
    0.92 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Component Type
    Assembly
  • Description
    7206W DU
  • Features & Benefits
    Quiet operation | Dimensionally interchangeable
  • Flush Ground
    Yes
  • Manufacturer Upc Number
    087796169159
  • Max Operating Temperature
    120 °C
  • Maximum Operating RPM
    165581.18997682 RPM (Oil), 110387.45998455 RPM (Grease)
  • Min Operating Temperature
    -50 °C
  • Number of Bearings
    1
  • Precision Class
    ABEC-1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    6490 lbf
  • Radial Static Load Capacity
    3690 lbf
  • Retainer Material
    Brass
  • Rolling Element
    Ball
  • Row Type
    Single
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796169159
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)