Motion
JXLS76K2
Radial/Deep Groove Ball Bearing - Straight Bore, 4.7500 in ID, 6.5000 in OD, 0.8750 in Width, Open, Without Snap Ring
Mi Item #08547209
MFR #JXLS76K2
Price$743.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 4.7500 in ID, 6.5000 in OD, 0.8750 in Width, Open, Without Snap Ring
Mi Item #08547209
MFR #JXLS76K2

Mfr description
JXLS76K2
  • "
  • Super finished raceways
  • Quiet operations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$743.42/each

Specifications

Dimensions

  • Bore Diameter  
    4.7500 in
  • Fillet Radius
    0.065 in
  • Inner Ring Width
    0.875 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    6.5000 in
  • Overall Width  
    0.8750 in
  • Weight
    2.55 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Component Type
    Assembly
  • Description
    JXLS76K2
  • Features & Benefits
    "• Super finished raceways • Quiet operations • XLS Series have extra large diameters and a compact cross section"
  • Internal Clearance
    J
  • Long Description
    The JXLS76K2 is a 4.75 in bore radial/deep groove ball bearing with 6.5 in OD, 0.875 in width, straight design, open type.
  • Manufacturer Catalog Number
    JXLS76K2
  • Manufacturer Upc Number
    087796169265
  • Max Operating Temperature
    120° C
  • Maximum Operating RPM
    2449.694 RPM (grease), 2799.65 RPM (oil)
  • Min Operating Temperature
    -50° C
  • Precision Class
    ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    13700 lbf
  • Radial Static Load Capacity
    12700 lbf
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Seal Type
    Open
  • Self Aligning
    No
  • Series
    XLS/BIC
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796169265
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)