Motion
GYE25KRRB
Ball Insert Bearing - 25 mm Bore Diam.
Mi Item #08547210
MFR #GYE25KRRB
Price$122.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 25 mm Bore Diam.
Mi Item #08547210
MFR #GYE25KRRB

Mfr description
GYE25KRRB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.24/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    52 mm

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Manufacturer Upc Number
    087796169340
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    087796169340
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)