Motion
2MMVC99107WNDUX

TIMKEN (FAFNIR)
2MMVC99107WNDUX

Spindle & Precision Machine Tool Angular Contact Bearing - 35 mm Bore, 62 mm OD, 28 mm Width, 15 ° Contact, Open
Mi Item #08547216
MFR #2MMVC99107WNDUX
Price$3,465.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MMVC99107WNDUX

Spindle & Precision Machine Tool Angular Contact Bearing - 35 mm Bore, 62 mm OD, 28 mm Width, 15 ° Contact, Open
Mi Item #08547216
MFR #2MMVC99107WNDUX

Mfr description
2MMVC99107WN DUX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,465.59/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    62 mm
  • Overall Width  
    28 mm

Details

  • Ball Retainer Material
    Phenolic Resin
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MMVC99107WN DUX
  • Manufacturer Upc Number
    087796173835
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    21200 N, 4760 lbf
  • Radial Static Load Capacity
    12190 N, 2730 lbf
  • Series
    99100
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796173835
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)