Overview
Mfr description
JM205PP FS57658Q
Specifications
- Bore TypeStraight
- Outside Diameter
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Manufacturer Upc Number087796174283
- UPC_NO087796174283
- DescriptionJM205PP FS57658Q
- Product TypeSpindle & Precision Machine Tool Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data