Motion
3MM9111WICR

TIMKEN (FAFNIR)
3MM9111WICR

Spindle & Precision Machine Tool Angular Contact Bearing - 55 mm Bore, 90 mm OD, 18 mm Width, 25 ° Contact, Open
MI ITEM #08547226
MFR #3MM9111WICR
Price$1,052.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MM9111WICR

Spindle & Precision Machine Tool Angular Contact Bearing - 55 mm Bore, 90 mm OD, 18 mm Width, 25 ° Contact, Open
MI ITEM #08547226
MFR #3MM9111WICR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,052.80/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    90 mm
  • Overall Width  
    18 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    3MM9111WI
  • Manufacturer Upc Number
    087796174368
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    35900 N, 8080 lbf
  • Radial Static Load Capacity
    27200 N, 6110 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796174368

Overview

Mfr description
3MM9111WI
  • Ball Type: STEEL
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
  • Bearing Weight: 0.383 Kg 0.84 lb
  • Precision Class: ISO P4S (ABEC 7/9)
  • Alternate Part Name: 3MM9111WICR 3MM9111WICRDUH 3MM9111WICRDUL 3MM9111WICRDUM 3MM9111WICRDUMA3633 3MM9111WICRDUMFS637 3MM9111WICRDUX 3MM9111WICRQUH 3MM9111WICRQUL 3MM9111WICRQULFS934 3MM9111WICRQUM 3MM9111WICRQUX 3MM9111WICRSUH 3MM9111WICRSUL 3MM9111WICRSUM 3MM9111WICRSUX 3MM9111WICRTUH 3MM9111WICRTUL 3MM9111WICRTUM 3MM9111WICRTUX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought