Motion
2MMV9106HXCRDUL

TIMKEN (FAFNIR)
2MMV9106HXCRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - Open
Mi Item #08547245
MFR #2MMV9106HXCRDUL
Price$1,612.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MMV9106HXCRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - Open
Mi Item #08547245
MFR #2MMV9106HXCRDUL

Mfr description
2MMV9106HX DUL
  • Ball Type: STEEL
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,612.49/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    26 mm

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MMV9106HX DUL
  • Manufacturer Upc Number
    087796198050
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796198050
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)