Motion
GYM1300KRRB

TIMKEN (FAFNIR)
GYM1300KRRB

Ball Insert Bearing - 3 in ID
Mi Item #08547262
MFR #GYM1300KRRB
Price$717.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
GYM1300KRRB

Ball Insert Bearing - 3 in ID
Mi Item #08547262
MFR #GYM1300KRRB

Mfr description
GYM1300KRRB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$717.76/each

Specifications

Dimensions

  • Bore Diameter  
    3 in
  • Outside Diameter  
    140 mm

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    087796200005
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    087796200005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)