Specifications
Dimensions
- Bore Diameter7/8 in
Details
- Bearing MaterialSteel
- Manufacturer Upc Number087796201323
- Product TypeBall Insert Bearings
- UPC_NO087796201323
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)