Overview
Mfr description
3MM9120WI TUL
- Ball Type: STEEL
- Cage Type: CR - Phenolic Outer Land Riding Cage
- Design Units: METRIC
- Bearing Weight: 1.299 Kg 2.86 lb
- Precision Class: ISO P4S (ABEC 7/9)
- Alternate Part Name: 3MM9120WICRDUH 3MM9120WICRDUL 3MM9120WICRDUM 3MM9120WICRDUX 3MM9120WICRQUH 3MM9120WICRQUL 3MM9120WICRQULFS637 3MM9120WICRQUM 3MM9120WICRQUX 3MM9120WICRSUH 3MM9120WICRSUL 3MM9120WICRSULFS637 3MM9120WICRSUM 3MM9120WICRSUX 3MM9120WICRTUH 3MM9120WICRTUL 3MM9120WICRTUM 3MM9120WICRTUMFS637 3MM9120WICRTUX
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Manufacturer Upc Number087796202511
- UPC_NO087796202511
- Description3MM9120WI TUL
- Product TypeSpindle & Precision Machine Tool Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data