Motion
7303W DB C1 E5823A

TIMKEN (FAFNIR)
7303W DB C1 E5823A

17 mm Bore, 1.8504 in OD, 1.1024 in Width, Open, 20 ° Contact Angle
Mi Item #08547279
MFR #7303W DB C1 E5823A
Price$760.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
7303W DB C1 E5823A

17 mm Bore, 1.8504 in OD, 1.1024 in Width, Open, 20 ° Contact Angle
Mi Item #08547279
MFR #7303W DB C1 E5823A

Mfr description
7303W DB C1 E5823A
  • Quiet operation | Dimensionally interchangeable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$760.71/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    20 °
  • Fillet Radius
    0.039 in
  • Filling Slot
    Yes
  • Inner Ring Width
    0.5512 in
  • Outer Diameter Type
    Cylindrical
  • Outer Ring Width
    0.5512 in
  • Outside Diameter  
    1.8504 in
  • Overall Width  
    1.1024 in
  • Weight
    52 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Component Type
    Assembly
  • Description
    7303W DB C1 E5823A
  • Features & Benefits
    Quiet operation | Dimensionally interchangeable
  • Flush Ground
    No
  • Manufacturer Upc Number
    087796205291
  • Max Operating Temperature
    120 °C
  • Maximum Operating RPM
    237963.03640835 RPM (Oil), 158642.02427223 RPM (Grease)
  • Min Operating Temperature
    -50 °C
  • Number of Bearings
    1
  • Precision Class
    ABEC-1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    4430 lbf
  • Radial Static Load Capacity
    2090 lbf
  • Retainer Material
    Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796205291
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)