Motion
2MMVC99113WNDUL

TIMKEN (FAFNIR)
2MMVC99113WNDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 65 mm Bore, 100 mm OD, 36 mm Width, 15 ° Contact, Open
Mi Item #08547315
MFR #2MMVC99113WNDUL
Price$6,259.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MMVC99113WNDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 65 mm Bore, 100 mm OD, 36 mm Width, 15 ° Contact, Open
Mi Item #08547315
MFR #2MMVC99113WNDUL

Mfr description
2MMVC99113WN DUL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,259.32/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    100 mm
  • Overall Width  
    36 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MMVC99113WN DUL
  • Manufacturer Upc Number
    087796209398
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    39800 N, 8947.4 lbf
  • Radial Static Load Capacity
    29000 N, 6519.5 lbf
  • Series
    99100
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796209398
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)