Motion
3MM9122WICRTUL

TIMKEN (FAFNIR)
3MM9122WICRTUL

Spindle & Precision Machine Tool Angular Contact Bearing - 110 mm Bore, 170.00 mm OD, 84 mm Width, 25 ° Contact, Open
MI ITEM #08547332
MFR #3MM9122WICRTUL
Price$12,725.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MM9122WICRTUL

Spindle & Precision Machine Tool Angular Contact Bearing - 110 mm Bore, 170.00 mm OD, 84 mm Width, 25 ° Contact, Open
MI ITEM #08547332
MFR #3MM9122WICRTUL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12,725.70/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    170.00 mm
  • Overall Width  
    84 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    3MM9122WI TUL
  • Manufacturer Upc Number
    087796210400
  • Number Of Rows
    3
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    103200 N, 23200 lbf
  • Radial Static Load Capacity
    97400 N, 21900 lbf
  • Series
    9100WI
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796210400

Overview

Mfr description
3MM9122WI TUL
  • Ball Type: STEEL
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
  • Bearing Weight: 2.043 Kg 4.5 lb
  • Precision Class: ISO P4S (ABEC 7/9)
  • Alternate Part Name: 3MM9122WICRDUH 3MM9122WICRDUL 3MM9122WICRDUM 3MM9122WICRDUX 3MM9122WICRQUH 3MM9122WICRQUL 3MM9122WICRQUM 3MM9122WICRQUX 3MM9122WICRSUH 3MM9122WICRSUL 3MM9122WICRSUM 3MM9122WICRSUX 3MM9122WICRTUH 3MM9122WICRTUL 3MM9122WICRTUM 3MM9122WICRTUX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought