Motion
2MM210WICRDUMFS637

TIMKEN (FAFNIR)
2MM210WICRDUMFS637

Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, 90 mm OD, 40 mm Width, 15 ° Contact, Open
MI ITEM #08547337
MFR #2MM210WICRDUMFS637
Price$2,035.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM210WICRDUMFS637

Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, 90 mm OD, 40 mm Width, 15 ° Contact, Open
MI ITEM #08547337
MFR #2MM210WICRDUMFS637

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,035.10/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    90 mm
  • Overall Width  
    40 mm
  • Weight
    1.01 lbs, 0.457 kg

Details

  • Ball Retainer Material
    Phenolic Resin
  • Ball Screw Application
    No
  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MM210WI DUMFS637
  • Flush Ground
    Yes
  • Manufacturer Upc Number
    087796220546
  • Max Rpm
    16000 rpm
  • Maximum Operating RPM
    16000 rpm
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    47400 N, 10656 lbf
  • Radial Static Load Capacity
    31700 N, 7126 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796220546

Overview

Mfr description
2MM210WI DUMFS637
  • Ball Type: STEEL
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
  • Bearing Weight: 0.457 Kg 1.010 lb
  • Precision Class: ISO P4S (ABEC 7/9)
  • Alternate Part Name: 2MM210WICR 2MM210WICRDUH 2MM210WICRDUL 2MM210WICRDULFS637 2MM210WICRDULFS934 2MM210WICRDUM 2MM210WICRDUMFS637 2MM210WICRDUX 2MM210WICRQUH 2MM210WICRQUL 2MM210WICRQUM 2MM210WICRQUX 2MM210WICRSUH 2MM210WICRSUL 2MM210WICRSUM 2MM210WICRSUX 2MM210WICRTUH 2MM210WICRTUL 2MM210WICRTUM 2MM210WICRTUX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought