Motion
2MMC201WICRDUL

TIMKEN (FAFNIR)
2MMC201WICRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 12 mm Bore, 32.00 mm OD, 20 mm Width, 15 ° Contact, Open
MI ITEM #08547340
MFR #2MMC201WICRDUL
Price$1,021.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MMC201WICRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 12 mm Bore, 32.00 mm OD, 20 mm Width, 15 ° Contact, Open
MI ITEM #08547340
MFR #2MMC201WICRDUL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,021.94/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    32.00 mm
  • Overall Width  
    20 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MMC201WI DUL
  • Manufacturer Upc Number
    087796221079
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    8760 N, 1970 lbf
  • Radial Static Load Capacity
    3410 N, 770 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796221079

Overview

Mfr description
2MMC201WI DUL
  • Ball Type: Ceramic
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
  • Bearing Weight: 0.036 Kg 0.080 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought