Overview
Mfr description
2MMC203WI DUL
- Ball Type: Ceramic
- Cage Type: CR - Phenolic Outer Land Riding Cage
- Design Units: METRIC
- Bearing Weight: 0.064 Kg 0.140 lb
- Precision Class: ISO P4S (ABEC 7/9)
- Alternate Part Name: 2MMC203WICRDUH 2MMC203WICRDUL 2MMC203WICRDUM 2MMC203WICRQUH 2MMC203WICRQUL 2MMC203WICRQUM 2MMC203WICRSUH 2MMC203WICRSUL 2MMC203WICRSUM 2MMC203WICRTUH 2MMC203WICRTUL 2MMC203WICRTUM
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Manufacturer Upc Number087796221123
- UPC_NO087796221123
- Description2MMC203WI DUL
- Product TypeSpindle & Precision Machine Tool Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data