Motion
3MMC212WICRDUM

TIMKEN (FAFNIR)
3MMC212WICRDUM

Spindle & Precision Machine Tool Angular Contact Bearing - 60 mm Bore, 110.00 mm OD, 44 mm Width, 25 ° Contact, Open
MI ITEM #08547345
MFR #3MMC212WICRDUM
Price$5,225.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MMC212WICRDUM

Spindle & Precision Machine Tool Angular Contact Bearing - 60 mm Bore, 110.00 mm OD, 44 mm Width, 25 ° Contact, Open
MI ITEM #08547345
MFR #3MMC212WICRDUM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,225.99/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    110.00 mm
  • Overall Width  
    44 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    3MMC212WI DUM
  • Manufacturer Upc Number
    087796224032
  • Number Of Rows
    2
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    67700 N, 15200 lbs
  • Radial Static Load Capacity
    41800 N, 9400 lbs
  • Series
    300WI
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796224032

Overview

Mfr description
3MMC212WI DUM
  • Ball Type: Ceramic
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
  • Bearing Weight: 0.787 Kg 1.74 lb
  • Precision Class: ISO P4S (ABEC 7/9)
  • Alternate Part Name: 3MMC212WICRDUH 3MMC212WICRDUL 3MMC212WICRDUM 3MMC212WICRDUX 3MMC212WICRQUH 3MMC212WICRQUL 3MMC212WICRQUM 3MMC212WICRQUX 3MMC212WICRSUH 3MMC212WICRSUL 3MMC212WICRSUM 3MMC212WICRSUX 3MMC212WICRTUH 3MMC212WICRTUL 3MMC212WICRTUM 3MMC212WICRTUX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought