Motion
2MMC9307WICRDUL

TIMKEN (FAFNIR)
2MMC9307WICRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 35 mm Bore, 55 mm OD, 20 mm Width, 15 ° Contact, Open
MI ITEM #08547360
MFR #2MMC9307WICRDUL
Price$2,048.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MMC9307WICRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 35 mm Bore, 55 mm OD, 20 mm Width, 15 ° Contact, Open
MI ITEM #08547360
MFR #2MMC9307WICRDUL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,048.86/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    55 mm
  • Overall Width  
    20 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MMC9307WI DUL
  • Manufacturer Upc Number
    087796226203
  • Number Of Rows
    2
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    12600 N, 2830 lbf
  • Radial Static Load Capacity
    8020 N, 1800 lbf
  • Series
    9300WI
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796226203

Overview

Mfr description
2MMC9307WI DUL
  • Ball Type: Ceramic
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
  • Bearing Weight: 0.080 Kg 0.170 lb
  • Precision Class: ISO P4S (ABEC 7/9)
  • Alternate Part Name: 2MMC9307WICRDUH 2MMC9307WICRDUL 2MMC9307WICRDUM 2MMC9307WICRQUH 2MMC9307WICRQUL 2MMC9307WICRQUM 2MMC9307WICRSUH 2MMC9307WICRSUL 2MMC9307WICRSUM 2MMC9307WICRTUH 2MMC9307WICRTUL 2MMC9307WICRTUM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought