Overview
Mfr description
2MMC9318WI DUL
- Ball Type: Ceramic
- Cage Type: CR - Phenolic Outer Land Riding Cage
- Design Units: METRIC
- Bearing Weight: 0.57 Kg 1.26 lb
- Precision Class: ISO P4S (ABEC 7/9)
- Alternate Part Name: 2MMC9318WICRDUH 2MMC9318WICRDUL 2MMC9318WICRDUM 2MMC9318WICRDUX 2MMC9318WICRDUXFS633 2MMC9318WICRQUH 2MMC9318WICRQUL 2MMC9318WICRQUM 2MMC9318WICRQUX 2MMC9318WICRSUH 2MMC9318WICRSUL 2MMC9318WICRSUM 2MMC9318WICRSUX 2MMC9318WICRTUH 2MMC9318WICRTUL 2MMC9318WICRTUM 2MMC9318WICRTUX
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Manufacturer Upc Number087796226210
- UPC_NO087796226210
- Description2MMC9318WI DUL
- Product TypeSpindle & Precision Machine Tool Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data